PA 950 Series Tri-Pack Heavy Duty Closer - Duranodic w/ Back Check - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

PA 950 Series Tri-Pack Heavy Duty Closer - Duranodic w/ Back Check - Pkg Qty 2

Item #: WBB279049

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$85.95 each

Sold in packages of 2

Price: $171.90
Product Information
Customer Review
Product Q&A
PA 950 Series Tri-Pack Heavy Duty Closer - Duranodic w/ Back Check

Tri-Pack includes a 2 speed door closer that is non-handed. Rack and pinion action, with all temperature hydraulics. Separate controls adjust, at any time, both closing and latching speeds. The parallel arm bracket and sex bolts for easy mounting are all included in the package. Duranodic Finish.

Product Specifications

    • COLOR FINISHDuranodic
    • LENGTH INCHES9-3/4
    • DESCRIPTIONHeavy Duty Closer w/ Back Check
    • MANUFACTURERS PART NUMBERPA954BCDUR
    • WIDTH INCHES1-7/8
    • HEIGHT INCHES2-7/8
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHFits Up To 48" Interior Or 36" Exterior
    • TYPEHeavy Duty
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!