Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ball Bearing Half Mortise 4-1/2" Fixed Pin - Pkg Qty 9

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Ball Bearing Half Mortise 4-1/2" Fixed Pin - Pkg Qty 9

Item #: WBB279334

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.00 each

Sold in packages of 9

Price: $162.00
Product Information
Customer Review
Product Q&A
Ball Bearing Half Mortise 4-1/2" Fixed Pin

Half Mortise B1130 Butt Hinges are for use on hollow metal or wood doors with channel iron jambs, and are mortised into the doors, and applied to the surface of the jamb. The leaves are beveled on the half mortise version, while the full surface butt style is reversible. All are available prime coated, and fit the applicable dimension templates. Both types use ball bearings for greatest durability under heavier use. B1130 hinges are packed with all machine (24) and half wood (12) screws. Prime Coat Finish.

Product Specifications

    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • SERIES1100
    • COLOR FINISHPrime Coat
    • SCREW HOLE QUANTITY7
    • THICKNESS OF METAL INCHES.134
    • WOOD SCREW SIZE INCHES1-1/4 x 12
    • MACHINE SCEW SIZE INCHES1/2-12-24
    • PACKAGE INCLUDESScrews - Machine/Wood
    • PACKAGE QUANTITY IN PAIRS9
    • BRANDS. Parker Hardware
    • DESCRIPTIONHalf Mortise Fixed Pin
    • MANUFACTURERS PART NUMBERB1130PC4HN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!