Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 280x Dust Proof Strike
See all 168 items in product family

Hager 280x Dust Proof Strike

Item #: WBB486612

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.30 Save up to 44%
Price: $ 12.50
Product Information
Customer Review
Product Q&A
Hager 280x Dust Proof Strike

Features:

  • Dust Proof Strike
  • Certifications: Meets ANSI A156.16 for L04021
  • Face Plate: 1-7/16" x 2-29/32" x 1/8" depth (37 mm x 74 mm x 3 mm)
  • Barrel Diameter: 1" (25 mm)
  • Plunger Diameter: 3/4" (19 mm)
  • Materials: Brass
  • Finishes: US3, US4, US9, US10, US10B, US15, US15A, US19, US26, US26D
  • Packed unassembled with plate, strike, fasteners, and spanner wrench
  • May be used with carpet or threshold application by omitting face plate
  • Designed for use with the bottom bolt of a flushbolt set
  • Spring loaded plunger returns to floor or threshold level anytime flushbolt is retracted, eliminating the need to clean out the bottom strike


Product Specifications

    • WARRANTY SOME CERTIFICATIONS1-YEAR
    • DESCRIPTIONDust Proof Strike
    • MANUFACTURERS PART NUMBER280X00000000026D
    • FASTENERSTwo (2) #8 x 1" FPHWS, two (2) plastic anchors, and spanner wrench
    • FINISHSatin Chrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!