Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo LW 86-CP Door Hinge Cut Out Filler Plate, 8"x1-1/4", Chrome Plated - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Don Jo LW 86-CP Door Hinge Cut Out Filler Plate, 8"x1-1/4", Chrome Plated - Pkg Qty 10

Item #: WBB1724669

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($55.80)

List Price: $56.50 Save up to 51%
$2.79 each

Sold in packages of 10

Price: $27.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Don Jo LW 86-CP Door Hinge Cut Out Filler Plate, 8"x1-1/4", Chrome Plated

Don-Jo Mfg Filler Plate Chrome Plated. 2 ea. #12-24 x 1/2" FHMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES8
    • FINISHChrome Plated
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • THICKNESS INCHES 1/4
    • DESCRIPTIONDoor Hinge Cut Out Filler Plate
    • MANUFACTURERS PART NUMBERLW 86-CP
    • WIDTH INCHES1-1/4
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPE86 Edge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed