Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo PLP 211 EBF-CP Pin Latch Protector For Outswing DR, 3"x11", Fasteners, Chrome Plated - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

Don Jo PLP 211 EBF-CP Pin Latch Protector For Outswing DR, 3"x11", Fasteners, Chrome Plated - Pkg Qty 10

Item #: WBB1724661

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.00 Save up to 47%
$8.70 each

Sold in packages of 10

Price: $87.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Don Jo PLP 211 EBF-CP Pin Latch Protector For Outswing DR, 3"x11", Fasteners, Chrome Plated

Don-Jo Mfg Latch Protector Supplied with sex bolt fasteners.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES11
    • FINISHChrome Plated
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHChrome Plated
    • LENGTH INCHES--
    • DESCRIPTIONPin Latch Protector For Outswinging Doors
    • MANUFACTURERS PART NUMBERPLP 211 EBF-CP
    • WIDTH INCHES3
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE12 (.104)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed