Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pull Plate - Aluminum 3-1/2" X 15" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Pull Plate - Aluminum 3-1/2" X 15" - Pkg Qty 6

Item #: WBB279245

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Customer Review
Product Q&A
Pull Plate - Aluminum 3-1/2" x 15"

Push-pull plates save wear and tear, and dirt, on fragile door finishes, and are quickly and easily installed. S. Parker has models in many materials, and finishes, all with matching screws. Pull plates have handles sized to the scale of the plate. Stainless steel pull plates have a stainless steel handle. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • DESCRIPTIONPull Plate
    • MANUFACTURERS PART NUMBER285AL15
    • PACKAGE INCLUDESMatching Screws
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES15
    • PACKAGE QUANTITY6
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed