discount codeFree shipping over 300

Applied at checkout

Don Jo 9454-CP Adjustable Strike, 1-1/4"x4-7/8", Chrome Plated - Pkg Qty 10

Don Jo 9454-CP Adjustable Strike, 1-1/4"x4-7/8", Chrome Plated - Pkg Qty 10

Item #: WBB1723236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.30 ea.

Price: $63.00 / Pkg of 10

Quantity

Popular item in this category

Don Jo 9450-CP Adjustable Strike, 1-1/4x2-3/4, Chrome Plated - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$53.00

Customers Also Viewed

Don Jo 9454-CP Adjustable Strike, 1-1/4"x4-7/8", Chrome Plated

Don-Jo Mfg Adjustable Strike Chrome Plated.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • COLOR FINISHChrome Plated
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHChrome Plated
  • PACKAGE QUANTITY10
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • COLORChrome Plated
  • DIMENSIONS INCHES1-1/4 x 4-7/8
  • DESCRIPTIONAdjustable Strike
  • MANUFACTURERS PART NUMBER9454-CP
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 9454-CP Adjustable Strike, 1-1/4"x4-7/8", Chrome Plated - Pkg Qty 10

Don Jo 9454-CP Adjustable Strike, 1-1/4"x4-7/8", Chrome Plated - Pkg Qty 10

Item #: WBB1723236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top