Dummy Mortise Cylinder - Duranodic - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Dummy Mortise Cylinder - Duranodic - Pkg Qty 20

Item #: WBB279490

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 20

Price: $205.00
Product Information
Customer Review
Product Q&A
Dummy Mortise Cylinder - Duranodic

The 1311 dummy mortise cylinder is used to fill holes when 1" mortise cylinders are removed. Made of die cast metal. Duranodic Finish.

Product Specifications

    • COLOR FINISHDuranodic
    • BACKSET INCHES2-3/4
    • DESCRIPTIONDummy Mortise Cylinder
    • MANUFACTURERS PART NUMBER1311DUR
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY20
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!