Ic Deadbolts Single Cylinder For Interchangeable Core - Stainless Steel - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ic Deadbolts Single Cylinder For Interchangeable Core - Stainless Steel - Pkg Qty 2

Item #: WBB279615

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$69.95 each

Sold in packages of 2

Price: $139.90
Product Information
Customer Review
Product Q&A
IC Deadbolts Single Cylinder For Interchangeable Core - Stainless Steel

ANSI- A156.5, Auxiliary Locks- Grade 2. Use on A label or lesser doors when used in conjunction with a rated primary latching device. Housing: Heavy Duty with exterior outer slip housing to prevent wrenching. Interchangeable Core: Accepts all small format- 6 or 7 pin cores. Will accept - Best, Falcon, Arrow, Medeco, KSP, GMS and many others. Deadbolt: All solid, 1" steel for additional strength. Backset: 2-3/4" (69.9mm), optional- 2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). IC Cores: "Interchangeable Cores sold separately". Interchangeable Cores available from S. Parker as per your keying requirements - Call for more information. Thru Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2, Grade 2- Auxiliary Locks when used with a rated primary latching device on A label or lesser doors. Packaging: 20 per case Dull Chome Finish.

Product Specifications

    • KEYWAYInterchangeable Core
    • SERIES71260
    • BACKSET INCHES2-3/4
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware
    • COLOR FINISHDull Chrome
    • DESCRIPTIONCylinder For Interchangeable Core
    • MANUFACTURERS PART NUMBER72162IC
    • KEY QUANTITY2
    • GRADE2
    • STRIKEANSI
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!