Leverset w/ Single Step Roses Classroom Lock - Polished Brass w/ Clutch

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Leverset w/ Single Step Roses Classroom Lock - Polished Brass w/ Clutch

Item #: WBB279564

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Leverset w/ Single Step Roses Classroom Lock - Polished Brass w/ Clutch

Grade 1 Extra Heavy Duty Contractor Quality® Leverset. Meets or exceeds.Federal ADA requirements. UL latch bolt standard for every function, with 1/2" throw. Large 31/2" diameter roses for new or replacement installations. 4-7/8" ANSI strike is standard with each lock. UL listed, 3-hour fire rated 2-3/4" backset commercial latch. Extra heavy cylindrical construction for long-wearing durable use. Extra heavy duty mounting plates are resistant to attack. 6 pin tumbler, SC-1 Keyway, Pinned 5. Mounting studs prevent chassis rotation from heavy torqueto the outside lever. Accepts Lori, DOM, or Medeco convert-a-lock cylinders. Outside cylinder is easily removed for simple cylinder rekeying. Dead locking latch on all keyed leversets. Polished Brass Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • SERIES8161
    • BACKSET INCHES2-3/4
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware
    • COLOR FINISHPolished Brass
    • DESCRIPTIONClassroom Lock With Clutch
    • MANUFACTURERS PART NUMBERC8161R03
    • KEY QUANTITY2
    • GRADE1
    • STRIKEANSI
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!