Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Primeline Products S 4180 Knob Lock-Out Device, Ka, Gray Painted Diecast

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Primeline Products S 4180 Knob Lock-Out Device, Ka, Gray Painted Diecast

Item #: WBB1958976

Sold By: globalindustrial.com

Expected ship date 04/28/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Primeline Products S 4180 Knob Lock-Out Device, Ka, Gray Painted Diecast

This knob lockout device is constructed from diecast and comes finished in gray. It is designed to lock around your door knob and prevent your knob from turning. This lockout device is often used to in apartment evictions.

Features:
  • Diecast construction
  • Gray finish
  • Keyed alike
  • Prevents knob from turning

Product Specifications

    • WIDTH INCHES4
    • LENGTH INCHES2-3/4
    • WEIGHT LBS2.313
    • HEIGHT INCHES2-1/4
    • COLOR FINISHGray
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products
    • WARRANTY1 Year
    • DESCRIPTIONKnob Lock-Out Device
    • MANUFACTURERS PART NUMBERS 4180

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!