Single Cylinder Deadbolt - Stainless Steel - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Single Cylinder Deadbolt - Stainless Steel - Pkg Qty 3

Item #: WBB279406

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 3

Price: $131.85
Product Information
Customer Review
Product Q&A
Single Cylinder Deadbolt - Stainless Steel

ANSI- A156.5, Auxiliary Locks- Grade 2. Use on A label or lesser doors when used in conjunction with a rated primary latching device. Housing: Heavy duty with body guard shield to increase strength against wrenching. Deadbolt: 1" (25.4mm), solid steel with hardened insert. UL and CUL Listed. Backset: 2-3/4" (69.9mm), optional-2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). Cylinders: Solid brass, SC1 keyway, drilled 6. pinned 5, most OEM cylinders fit. Keying: Single Cylinder, Double Cylinder, KA-4 available, 2 keys per deadbolt, single cylinder features deadlock interior thumbturn. Finishes: US3, US32D, US10B. Thru Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2, Grade 2- Auxiliary Locks, UL and CUL. Packaging: 20 per case Dull Chome Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • SERIES72000
    • BACKSET INCHES2-3/4
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY3
    • BRANDS. Parker Hardware
    • COLOR FINISHDull Chrome
    • DESCRIPTIONSingle Cylinder Deadbolt
    • MANUFACTURERS PART NUMBER72162
    • KEY QUANTITY2
    • GRADE2
    • STRIKEANSI
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!