Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
318d Roller Latch With Tee Strike Us3

318d Roller Latch With Tee Strike Us3

Item #: WBB528499

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.00
Product Information
Customer Review
Product Q&A
318d Roller Latch With Tee Strike Us3

Features

  • Certifications: Meets ANSI A156.16 for E09091
  • Roller FacePlate: 1 x 3-3/8 (25 mm x 86 mm)
  • Strike: 1-1/8 x 2-3/4 (29 mm x 70 mm)
  • Strike Gauge: 0.063 (1.5 mm)
  • Materials: Brass
  • Finishes: US3, US4, US10, US10B, US15, US15A, US19, US26, US26D
  • Fasteners: Two (2) 10 x 1-1/2 FPHWS, two (2) #8 x 1 FPHWS, and two (28-32 x 3/4 FPHMS
  • Notes: Adjustable spring tension with nylon roller. Projection of roller is easily adjusted using screws on faceplate. Max projection of the roller is 3/8 (9.5 mm) allowing for variance in door and frame clearance

Product Specifications

    • DESCRIPTIONRoller Latch w/ Tee Strike
    • MANUFACTURERS PART NUMBER318D000000000300
    • WARRANTYOne-Year
    • UNITS1
    • FINISHBright Brass
    • BRANDHager

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!