Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Grade 1 Vertical Rod Exit 48"Wide, Satin Stainless

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Copper Creek Grade 1 Vertical Rod Exit 48"Wide, Satin Stainless

Item #: WBB1588909

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $726.00 Save up to 63%
Price: $ 266.95
Product Information
Customer Review
Product Q&A
Copper Creek Grade 1 Vertical Rod Exit 48"Wide, Satin Stainless

Features:
  • Grade 1 Vertical rod panic Exit device 48"
  • Satin Stainless finish

Product Specifications

    • WIDTH INCHES48
    • SERIESBulldog - Grade 1
    • COLOR FINISHSatin Stainless
    • ASSEMBLED WIDTH (IN.)6-1/8
    • ASSEMBLED LENGTH (IN.)44-1/8
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)Commercial Grade 1
    • MAXIMUM DOOR THICKNESS INCHES2-1/4
    • MINIMUM DOOR THICKNESS INCHES1-3/4
    • ASSEMPLED DEPTH (IN.)2-5/8
    • BRANDCopper Creek
    • DESCRIPTIONGrade 1 Vertical Rod Exit
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • MANUFACTURERS PART NUMBERV9560-SS-48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!