Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 4700 Series Rim Exit Device - Fire Rated
See all 25 items in product family

Hager 4700 Series Rim Exit Device - Fire Rated

Item #: WBB486559

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.00 Save up to 34%
Price: $ 306.95
Product Information
Customer Review
Product Q&A
Hager 4700 Series Rim Exit Device

  • Applications: Commercial, Standard Duty
  • Certifications: UL/cUL Listed for up to three hours for "A" label doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, ULB10 Neutral Pressure Rated, Hex dogging feature standard on non-fire labeled doors, Fire-rated devices for use with mullion available, Warnock Hersey listed up to 3 hours with fire related removable mullion, Complies with AN SI A117.1 for accessible buildings and facilities
  • Door Thickness: 1 3/4"
  • Stile Width: 4 1/2" Minimum stile width for single door applications, 4" Minimum stile width required for double door applications, 5" Minimum stile width required for double doors with 2" mullion
  • Fasteners: Wood And Machine Screws, Thru-bolts
  • Latchbolt: 3/4" throw, Stainless Steel with dead latch.

Product Specifications

    • WARRANTY SOME CERTIFICATIONS5-YEAR
    • DESCRIPTION4700 Series Exit Device
    • MANUFACTURERS PART NUMBER4701RF36000032D
    • TYPEFire-Rated Rim
    • FASTENERS--
    • FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!