Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizontal Rim Exit Device - 48" in Duranodic Finish Right Hand

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Horizontal Rim Exit Device - 48" in Duranodic Finish Right Hand

Item #: WBB279324

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Horizontal Rim Exit Device - 48" in Duranodic Finish Right Hand

Constructed with anodized(not painted) finishes for long lasting durability. Ideal for narrow, medium and wide stile aluminum storefront doors. Allows maintenance-free service in high abuse areas. Operated by standard rim cylinder and allow surface mounting. Bar can be cut to any size. Roller strike allows key to be removed in locked or unlocked position. UL® listed. Exceed all life safety code requirements. Color is Dark Bronze/Duranodic. Series is 540. Width is 48". Pull handles, cylinder mounting pads and top rod extenders sold separately.

Product Specifications

    • COLOR FINISHDuranodic
    • SERIES540
    • DESCRIPTIONExit Device Right Hand
    • MANUFACTURERS PART NUMBERUL540DURR
    • PACKAGE INCLUDESMounting Fasteners
    • WIDTH INCHES48
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!