Lever Keyed Lock - Entry Lever Dull Chrome Accepts Ic Core - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Lever Keyed Lock - Entry Lever Dull Chrome Accepts Ic Core - Pkg Qty 2

Item #: WBB279344

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$95.95 each

Sold in packages of 2

Price: $191.90
Product Information
Customer Review
Product Q&A
Lever Keyed Lock - Entry Lever Dull Chrome Accepts IC Core

Series LL520 lever keyed locks, in dull chrome, are available for the UL520 UL523, UL524, UL 525, UL 526 and 520V panic exit devices. Fits a standard ANSI #161 cutout. Dull Chrome Finish.

Product Specifications

    • COLOR FINISHDull Chrome
    • SERIESLL520
    • DESCRIPTIONLever Keyed Lock
    • MANUFACTURERS PART NUMBERLL520DCHIC
    • PACKAGE INCLUDESMounting Fasteners
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed