Lever Keyed Lock - Entry Lever Trim With Clutch Dull Chrome

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Lever Keyed Lock - Entry Lever Trim With Clutch Dull Chrome

Item #: WBB279149

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Lever Keyed Lock - Entry Lever Trim With Clutch Dull Chrome

Series LL520 lever keyed locks, in dull chrome, are available for the UL520 UL523, UL524, UL 525, UL 526 and 520V panic exit devices. Fits a standard ANSI #161 cutout. Dull Chrome Finish.

Product Specifications

    • COLOR FINISHDull Chrome
    • SERIESLL520
    • DESCRIPTIONLever Keyed Lock
    • MANUFACTURERS PART NUMBERCSLL520DCH
    • PACKAGE INCLUDESMounting Fasteners
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!