Ultra Hardware Bar Panic Entry Lever - Dull Chrome
See all 41 items in product family

Ultra Hardware Bar Panic Entry Lever - Dull Chrome

Item #: WBB561773

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Ultra Hardware Bar Panic Entry Lever - Dull Chrome

Features:

  • Entry For Wide Head Panic Bars
  • Surface Mount Exit Bars
  • ANSI grade 1
  • Surface mount strike with extra shim
  • Fits all doors from 1 -1/2" up to 2" thick
  • Slant design eliminates open space gaps
  • Release mechanism activates at 8 lbs. of touch pressure
  • No dogging device
  • Exit with key lock
  • SC-4 keyway
  • UL listed for fire door assembly

Product Specifications

    • HEIGHT INCHES14.75
    • FINISHDull Chrome
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPESC4
    • LENGTH INCHES18.5
    • DESCRIPTIONEntry for Wide Head Panic Bars
    • MANUFACTURERS PART NUMBER02059
    • WEIGHT LBS23.35
    • WIDTH INCHES13
    • GRADE1
    • PACKAGE TYPEBox
    • TYPELever

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!