Vertical Panic Bolt - Steel Dull Chrome

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Vertical Panic Bolt - Steel Dull Chrome

Item #: WBB279267

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 548.00
Product Information
Customer Review
Product Q&A
Vertical Panic Bolt - Steel Dull Chrome

Grade 1 Vertical panic device is for double door installations. Vertical units can be cut to size, and are to be used with Horizontal panic devices. Dull Chrome Finish.

Product Specifications

    • WIDTH INCHES--
    • SERIES520
    • COLOR FINISHDull Chrome
    • GRADE1
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware
    • PACKAGE INCLUDESMounting Fasteners
    • DESCRIPTIONVertical Exit Bolt
    • MANUFACTURERS PART NUMBER520VDCH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!