Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1590-626 Elbow Latch, Brushed Chrome - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Don Jo 1590-626 Elbow Latch, Brushed Chrome - Pkg Qty 10

Item #: WBB1723860

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 30/10 ($56.70)

List Price: $31.00 Save up to 39%
$1.89 each

Sold in packages of 10

Price: $18.90
Product Information
Customer Review
Product Q&A
Don Jo 1590-626 Elbow Latch, Brushed Chrome

Don-Jo Mfg Elbow Catch Brushed Chrome.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DEPTH INCHES1/2
    • HEIGHT INCHES1-3/8
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHBrushed Chrome
    • LENGTH INCHES1
    • DESCRIPTIONElbow Catch
    • MANUFACTURERS PART NUMBER1590-626
    • WIDTH INCHES1/2
    • CONSTRUCTION (BODY)Brass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Do these Elbow Latches include a corresponding catch to lock a cabinet door shut?

Question Asked By: Pete , February 04, 2019

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed