discount codeFree shipping over 300

Applied at checkout

Don Jo 834 ADJ Metal-Wood Stud Anchor, Adjustable 5-3/4-8-3/4, Steel - Pkg Qty 50

Don Jo 834 ADJ Metal-Wood Stud Anchor, Adjustable 5-3/4-8-3/4, Steel - Pkg Qty 50

Item #: WBB1723075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.94 ea.

Price: $147.00 / Pkg of 50

Quantity

Popular item in this category

Don Jo PSA-7 3/4 Anchor, 7-3/4", Steel - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$24.10

Customers Also Viewed

Don Jo 834 ADJ Metal-Wood Stud Anchor, Adjustable 5-3/4-8-3/4, Steel

Don-Jo Mfg Metal-Wood Stud Anchor Raw Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES3
  • LENGTH INCHES5-3/4 to 8-3/4
  • SIZE INCHESAdjustable 5-3/4 - 8-3/4
  • COLOR FINISHSteel
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DESCRIPTIONMetal-Wood Stud Anchor
  • MANUFACTURERS PART NUMBER834 ADJ
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 834 ADJ Metal-Wood Stud Anchor, Adjustable 5-3/4-8-3/4, Steel - Pkg Qty 50

Don Jo 834 ADJ Metal-Wood Stud Anchor, Adjustable 5-3/4-8-3/4, Steel - Pkg Qty 50

Item #: WBB1723075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top