Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CECO Hollow Steel Security Door, Flush, Cylindrical Prep, CECO Hollow Hinge, 16 Ga, 30"W X 80"H
See all 84 items in product family

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, CECO Hollow Hinge, 16 Ga, 30"W X 80"H

Item #: WBB863265

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 521.00
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Flush Door, Cylindrical Prep, CECO Hollow Hinge, 16 GA, 30"W X 80"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge location From Top of Door, 6-5/8", 37-5/8", 68-5/8", Lock Prep Location from top of Door, 36-15/16".

Product Specifications

    • LIMITED WARRANTY1 Year
    • DOOR THICKNESS INCHES1-3/4
    • DESCRIPTIONHollow Flush Steel Door
    • MANUFACTURERS PART NUMBERCHMDXFL2668XCY-CE-16GA
    • WIDTH INCHES30
    • HEIGHT INCHES80
    • CONSTRUCTIONSteel
    • FIRE RATING/APPROVALUp To And Including 3 Hours
    • FOR USE WITHCECO Hinge Location Frames (CE)
    • GAUGE16
    • BRANDCECO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!