Take 15% off your entire order!

Offer applied at checkout

740s 36"Automatic Door Bottom Dba Neoprene

740s 36"Automatic Door Bottom Dba Neoprene

Item #: WBB528704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

740s 36"Automatic Door Bottom Dba Neoprene

Features

  • Fasteners: #8 x 1-1/4 pan head sheet metal screws furnished with surface mount types #6 x 5/8 Pan head sheet metal screws furnished with mortise types
  • Notes: Furnished exact length as stated. May be trimmed for fitting (2 maximum). Furnished with end cover and strike plates.
  • Finishes: DBA, GLD, CLR
  • Inserts: N, S
  • Category: H, J

Product Specifications

  • LENGTH INCHES36
  • FINISHNeoprene
  • BRANDHager
  • DESCRIPTIONAutomatic Door Bottom
  • WARRANTYOne-Year
  • MANUFACTURERS PART NUMBER740SN03600000DBA
  • UNITS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

740s 48" Automatic Door Bottom Dba Neoprene

Item #: B528706

Not Yet Rated

Usually ships in 5 to 8 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
740s 36"Automatic Door Bottom Dba Neoprene

740s 36"Automatic Door Bottom Dba Neoprene

Item #: WBB528704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant