Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Cinch Door Sweep, 43301, White, 36" Long

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

M-D Cinch Door Sweep, 43301, White, 36" Long

Item #: WBB968574

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($26.40)

List Price: $13.19 Save up to 50%
Price: $6.60
Product Information
Customer Review
Product Q&A
Cinch Self-Adhesive Door Sweeps feature a 3M Adhesive and are a permanent solution to sealing your door. Helps repel air, moisture, dust, and insects. Simply Measure, Trim, Peel and Stick to door bottom.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER43301
    • COLOR FINISHWhite
    • LENGTH INCHES36
    • DESCRIPTIONCinch Door Sweep
    • WIDTH INCHES2
    • HEIGHT INCHES1
    • FOR USE WITHDoors
    • MATERIALAluminum & Vinyl
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!