Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Deluxe High Threshold W/Vinyl Seal, 08003, 32", Silver

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Deluxe High Threshold W/Vinyl Seal, 08003, 32", Silver

Item #: WBB968534

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($33.50)

List Price: $25.73 Save up to 35%
Price: $16.75
Product Information
Customer Review
Product Q&A
M-D's Deluxe model high threshold with built in vinyl seal. Heavy duty aluminum and vinyl design assures years of protection from the elements. Installing a threshold helps seal out drafts from the bottom of your door making your home more comfortable and energy efficient.

Product Specifications

    • LENGTH FEET2.67
    • MANUFACTURER'S PART NUMBER08003
    • COLOR FINISHSilver
    • LENGTH INCHES32
    • DESCRIPTIONDeluxe High Threshold W/Vinyl Seal
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES1-1/8
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!