Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Triple Fin Aluminum & Vinyl Door Sweep, 05702, Brite Gold, 36"

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

M-D Triple Fin Aluminum & Vinyl Door Sweep, 05702, Brite Gold, 36"

Item #: WBB968604

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($28.00)

List Price: $8.60 Save up to 35%
Price: $5.60
Product Information
Customer Review
Product Q&A
Use this quality aluminum and triple fin vinyl door sweep to seal out drafts from the bottom of your door. Helps make your home more comfortable and saves energy. Door sweep installs on the inside bottom edge of your door. Recommended for use with smooth top thresholds.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER05702
    • COLOR FINISHBrite Gold
    • LENGTH INCHES36
    • DESCRIPTIONTriple Fin Aluminum & Vinyl Door Sweep
    • WIDTH INCHES36
    • HEIGHT INCHES1-1/4
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!