Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Flat Profile Door Jamb Weatherstrip Kit, 69935, Brite Gold, 36" x 84"

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

M-D Flat Profile Door Jamb Weatherstrip Kit, 69935, Brite Gold, 36" x 84"

Item #: WBB968594

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($34.00)

List Price: $25.67 Save up to 34%
Price: $17.00
Product Information
Customer Review
Product Q&A
This Weatherstrip/Astragal jamb strip is 1/4" x 7/8" and designed for flat profile door jambs. They are UL Listed, Fire Rated, Smoke Tested, and Air Infiltration Tested. These weatherstrip kits include fasteners and are available in a wide variety of finished to complement any home. 69935, Brite Gold, 36" x 84".

Documents are in PDF format

Product Specifications

    • MANUFACTURER'S PART NUMBER69935
    • THICKNESS INCHES1/4
    • DESCRIPTIONFlat Profile Door Jamb Weatherstrip Kit
    • WIDTH INCHES1-7/32
    • SIZE36x84
    • CERTIFICATIONS/COMPLIANCESUL Fire Rated, Smoke Tested, Air Infiltration Tested
    • INCLUDESFasteners
    • MATERIALAluminum
    • FINISHBrite Gold
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!