Weather Stripping
Weather strippings are flexible materials used to seal gaps and prevent air and moisture infiltration around doors, windows, and other openings in buildings. They reduce energy loss, block drafts, dust, insects, and noise, and improve insulation. Weather strippings are easy to install and come in various forms, including adhesive-backed strips, foam tapes, and door sweeps. They are commonly used in residential, commercial, and industrial settings.
Material
View All Material
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
2
2
Ships in 2 Business Days
Finish
Bronze
Length
7 ft
Material
Aluminum and Vinyl
Width
36 in
Compare
2
2
Ships in 11 Business Days
Finish
Brown
Length
240 in
Material
Silicone
Width
1/2 in
Compare
2
2
Ships in 6 Business Days
Finish
Black
Length
240 in
Material
Silcone
Width
1/2 in
Compare
M-D Flat Profile Door Jamb Weatherstrip 3 Piece Kit, 01438, Aluminum, includes hardware for install
Model #: WBB968658
4
4
Ships within 1 Business Day
Finish
Silver
Length
7 ft
Material
Aluminum & Vinyl
Width
36 in
Compare
M-D Universal Door Jamb Weatherstrip 3 Piece Kit, 01156, Bronze, includes hardware for install
Model #: WBB968656
2
2
Ships in 2 Business Days
Finish
Bronze
Length
7 ft
Material
Aluminum and Vinyl
Width
7/8 in
Compare
1
1
Ships in 15 Business Days
Finish
Neoprene
Length
204 in