Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Classic Carpet Tile 2105214000, Square, 18"L X 18"W X 1/4"H, Dark Brown, 12-PK

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Waterhog Classic Carpet Tile 2105214000, Square, 18"L X 18"W X 1/4"H, Dark Brown, 12-PK

Item #: WBB970542

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Waterhog Classic Carpet Tile 2105214000, Square, 18"L X 18"W X 1/4"H, Dark Brown, 12-PK

24 oz anti-static, 100% polypropylene Fiber system w/ SBR rubber backing

Product Specifications

    • COLOR FINISHDark Brown
    • THICKNESS INCHES1/4
    • SERIESWaterhog Classic
    • LENGTH INCHES18
    • PATTERNSquare
    • MANUFACTURERS PART NUMBER2105214000
    • WIDTH INCHES18
    • CONSTRUCTION24 Oz 100 Percent Polypropylene Fiber
    • PACKAGE QUANTITY12
    • BRANDM+A Matting (Andersen)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!