Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, 14 Sq/ft Coverage, Coal - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, 14 Sq/ft Coverage, Coal - Pkg Qty 5

Item #: WBM1905084

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$423.95 each

Sold in packages of 5

Price: $2,119.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, 14 Sq/ft Coverage, Coal

Rubber-Cal's Eco-Sport interlocking rubber tiles are a recycled rubber floor that is 3/4-inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their 3/4-inch gauge, these rubber flooring tiles are designed to withstand the abusive conditions and are ideal as equipment and ground protection mats. Gym floors are an area that experience a lot of foot-traffic, dropped weights, excessive moisture, and are burdened with very heavy equipment. The Eco-Sport excels in this environment. These heavy-duty mats are effected by moisture or water and the 3/4 thick rubber mat is ample defense against dropped barbells or weighty fitness machines. This recycled rubber floor is also excellent for either outdoor applications due the high contents of high quality recycled tire rubber used in their production. Tires are made to be driven on asphalt rain or shine for thousand of miles. The Eco-Sport tiles exhibit a similar endurance when used as an outdoor floor. Recycled rubber is also a superior material when trying to reduce noise, contain vibration, and absorb shock. These products are specifically manufactured for durability and are designed for either residential or commercial applications that are require ground protection mats. 3/4-inch gauge tile is a thick rubber mat. If you are concerned about installation, we have made it easy for you. This product offers an interlocking mechanism, a plastic connector pin, that is connected between two tiles. Each square tile has two holes on each of the four sides. The connector pins are made of hard plastic with ferruled edges that holds them in place inside the tile once they have been inserted. This is an easy do-it-yourself flooring installation that can be done by anyone. Use these heavy-duty mats on gym floors, as floor for basement, outdoor floor tiles for a patio, or rubber floor for garage Man Caves.

Product Specifications

    • SHAPESquare
    • LENGTH FEET1.62
    • SIZE3/4" x 20" x 20"
    • PACKAGE QUANTITY5
    • BRANDRubber-Cal
    • COLOR FINISHCoal
    • THICKNESS INCHES0.75
    • LENGTH INCHES19.5
    • MANUFACTURERS PART NUMBER03_208_WEB_CO
    • DESCRIPTIONModular Floor Tiles
    • WEIGHT LBS50
    • WIDTH INCHES19.5
    • CONSTRUCTIONRubber
    • WIDTH FEET1.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed