Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Wallbase/Dry Back, 65770, 20'L X 2-1/2"W, White
See all 47 items in product family

M-D Wallbase/Dry Back, 65770, 20'L X 2-1/2"W, White

Item #: WBB969338

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
M-D Wallbase/Dry Back, 65770, 20'L X 2-1/2"W, White, White

This 2.5" x 20' Adhesive Back Wall Base from M-D Building Products is ideal for finishing flooring project's perimeter where floors and walls meet. Wall Base adds a clean and durable finished edge to installation projects.

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES240
    • MANUFACTURERS PART NUMBER65770
    • DESCRIPTIONWallbase/Dry Back
    • SIZE20'L X 2-1/2"W
    • WIDTH INCHES2-1/2
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!