Take 15% off your entire order!

Offer applied at checkout

+

USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8

USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8

Item #: WBB2386537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$117.95 ea.

$64,380.80 up to 6% OFF

Price: $943.60 / Pkg of 8

$157.27/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals that come into close contact with one another. This divider has rounded corners to remove any sharp edges. Made In USA. Package of 8.

Manufacturers Part Number: BULK-PD-238

Product Specifications

  • WIDTH INCHES48
  • HEIGHT INCHES24
  • THICKNESS INCHES1/4
  • THICKNESS TOLERANCE0.168" - 0.328"
  • COLORClear
  • FINISHClear
  • MATERIALPlastic
  • PACKAGE QUANTITY8
  • DESCRIPTIONPlastic Dividers with Round Corners
  • EDGE RADIUS2"
  • EDGE TYPERound
  • TYPEMountable
  • USAGEOffice Divider
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

USA Sealing Self-Supported Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8

Item #: B2386477

Not Yet Rated

Usually ships in 21 to 24 days

$999.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8

USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8

Item #: WBB2386537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8
    USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 48" W x 24" H - Pkg Qty 8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant