Take 15% off your entire order!

Offer applied at checkout

8" X 96" Rub Rail, .040" Thick, Blue Bird - Pkg Qty 3

8" X 96" Rub Rail, .040" Thick, Blue Bird - Pkg Qty 3

Item #: WBB711204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.75 ea.

Minimum Quantity: 2

Price: $62.25 / Pkg of 3

Save $3.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" X 96" Rub Rail, .040" Thick, Blue Bird

Uuse our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERCR-48-8-490
  • THICKNESS INCHES0.04
  • HEIGHT FEET8
  • LENGTH96
  • COLORBlue Bird
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITYEACH MUST BE ORDERED IN MULTIPLES OF 3 PER COLOR
  • DESCRIPTIONRub Rail
  • MOUNTINGAdhesive
  • PROTECTIONMedium
  • TYPEPVC
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6" X 96" Rub Rail, .040" Thick, Blue Bird - Pkg Qty 4

Item #: B711562

Not Yet Rated

Usually ships in 21 to 24 days

$67.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" X 96" Rub Rail, .040" Thick, Blue Bird - Pkg Qty 3

8" X 96" Rub Rail, .040" Thick, Blue Bird - Pkg Qty 3

Item #: WBB711204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant