Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Chesterfield Base Plinth BAS05X02X06CH, 5-7/8"W x 2"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Ekena Chesterfield Base Plinth BAS05X02X06CH, 5-7/8"W x 2"D x 6"H

Item #: WBB1119527

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25
Product Information
Customer Review
Product Q&A
Ekena Chesterfield Base Plinth BAS05X02X06CH, 5-7/8"W x 2"D x 6"H

Hand carved for authentic look and feel

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERBAS05X02X06CH
    • DESCRIPTIONBase Plinth
    • MATERIALWood
    • DIMENSIONS5-7/8"W x 2"D x 6"H
    • SERIES1
    • READY TO BE STAINEDYes
    • TYPEPlinth

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!