Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Raymond Reeded Cabinet Column COL03X03X35RAAL, 3-3/4"W x 3-3/4"D x 35-1/2"H, Btm Block 7-1/8"

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Ekena Raymond Reeded Cabinet Column COL03X03X35RAAL, 3-3/4"W x 3-3/4"D x 35-1/2"H, Btm Block 7-1/8"

Item #: WBB1118863

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Ekena Raymond Reeded Cabinet Column COL03X03X35RAAL, 3-3/4"W x 3-3/4"D x 35-1/2"H, Btm Block 7-1/8"

Cabinet columns can be used in a variety of different ways. Commonly used as kitchen island columns, these columns are manufactured with quality and intelligent design. We make these in the most common widths and heights to fulfill the needs of most applications. Each columns is hand carved, sanded, and comes to you ready for your paint or stain. We use only the highest quality in materials which assures you will get the job done right the first time.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERCOL03X03X35RAAL
    • DESCRIPTIONReeded Cabinet Column
    • MATERIALAlder
    • DIMENSIONS3-3/4"W x 3-3/4"D x 35-1/2"H, Bottom Block: 7-1/8"
    • SERIES1
    • READY TO BE STAINEDYes
    • TYPEColumn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!