Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Traditional Panel Moulding Corner PML04X04TR, 4"W x 4"H x 3/8"D

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Ekena Traditional Panel Moulding Corner PML04X04TR, 4"W x 4"H x 3/8"D

Item #: WBB1117262

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.10
Product Information
Customer Review
Product Q&A
Ekena Traditional Panel Moulding Corner PML04X04TR, 4"W x 4"H x 3/8"D

Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERPML04X04TR
    • DESCRIPTIONPanel Moulding Corner
    • MATERIALUrethane
    • DIMENSIONS4"W x 4"H x 3/8"D
    • SERIES1
    • TYPECorner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!