Stair Brackets & Finials
Brand
Diameter
Thickness
Size
Type
Material
Width
Depth
Height
Color
Price
Material
Urethane
Dimensions
8W x 5H x 1/2D in
Material
Urethane
Dimensions
4-1/4OD x 9-3/8H in
Material
Urethane
Dimensions
4-7/8OD x 11-1/2H in
Material
Urethane
Dimensions
8W x 5-7/8H x 5/8D in
Material
Urethane
Dimensions
11W x 7H x 5/8D in
Material
Urethane
Dimensions
8-3/4W x 7-5/8H x 5/8D in
Material
Urethane
Dimensions
8W x 5H x 1/2D in
Material
Urethane
Dimensions
11-3/4W x 7-3/8H x 1/2D in
Material
Urethane
Dimensions
8W x 5-7/8H x 5/8D in
Material
Urethane
Dimensions
12W x 7-7/8H x 7/8D in
Material
Urethane
Dimensions
11W x 7H x 5/8D in
Material
Urethane
Dimensions
12W x 7-7/8H x 7/8D in
Material
Urethane
Dimensions
3-3/8OD x 4-3/4H in
Material
Urethane
Dimensions
11-3/4W x 7-3/8H x 1/2D in
Material
Urethane
Dimensions
6-3/4OD x 13H x 6-15/16 in
Material
Brass
Material
Brass
Material
Brass
Material
Urethane
Dimensions
8-3/4W x 7-1/16H x 5/8D in
Material
Brass
Material
Urethane
Dimensions
8W x 6-1/2H x 3/4D in
Material
Brass