Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Hi-Build Fleet Coating Semi-Gloss Black 16 Oz. Aerosol - HB102 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Dupli-Color® Hi-Build Fleet Coating Semi-Gloss Black 16 Oz. Aerosol - HB102 - Pkg Qty 6

Item #: WBB659103

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 6

Price: $39.60
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Hi-Build Fleet Coating Semi-Gloss Black 16 oz. Aerosol

Dupli-Color® Hi-Build Fleet Coating is a high-solids enamel paint that provides superior coverage and durability. It's ideal for over-the-road applications due to its chemical resistance and corrosion protection formulation. Hi-Build Fleet Coating is available in a large 16 oz. can (most colors) for maximum coverage and is offered in a variety of popular fleet application colors.

Features

  • EZ Touch™ Conical Nozzle
  • Provides A Durable And Rust Resistant Finish
  • Superior High Solids Enamel Formula
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Metal, Wood, And Fiberglass

Product Specifications

    • COLOR FINISHSemi-Gloss Black
    • SIZE TYPEAerosol
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERHB102
    • DESCRIPTIONHi-Build Fleet Coating
    • CATEGORYAutomotive Coatings
    • SIZE16 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEFleet Coatings
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!