Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Paint Shop Finish System Candy Color Coat Candy Apple Red 32 Oz. Quart - BSP303 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Dupli-Color® Paint Shop Finish System Candy Color Coat Candy Apple Red 32 Oz. Quart - BSP303 - Pkg Qty 2

Item #: WBB659237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.00 each

Sold in packages of 2

Price: $46.00
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Paint Shop Finish System Candy Color Coat Candy Apple Red 32 oz. Quart

Dupli-Color® Paint Shop® Finish System gives you everything you need to create a high-quality DIY finish primer, color and clear. Paint Shop is a high-quality lacquer system designed for automotive and motorcycle applications that is easy to apply, dries quickly and can be buffed to a brilliant smooth finish. Additional coats can be applied at anytime.

Features

  • No Mixing Or Reducing Required
  • Easy To Apply And Dries Quickly
  • No Recoat Window, Reapply At Any Time
  • Color Coat Must Be Clear Coated
  • Wet Sands Easily
  • Use For Automotive/Motorcycle Or Custom Paint Jobs

Product Specifications

    • COLOR FINISHCandy Apple Red
    • SIZE TYPECan
    • COLOR FAMILYRed
    • MANUFACTURERS PART NUMBERBSP303
    • DESCRIPTIONPaint Shop Candy Color Coat
    • CATEGORYAutomotive Coatings
    • SIZE32 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEMetallic
    • FINISHGloss
    • PACKAGE QUANTITY2
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!