Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Wheel Coating Bronze 11 Oz. Aerosol - HWP105 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Dupli-Color® Wheel Coating Bronze 11 Oz. Aerosol - HWP105 - Pkg Qty 6

Item #: WBB659211

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Wheel Coating Bronze 11 oz. Aerosol

Customize or dress up worn out wheels with Dupli-Color® Wheel Coating. This advanced, track-tested acrylic enamel formula restores original wheel appearance and protects against brake dust, chemicals, cleaning solvents, heat, and chipping. Dupli-Color Wheel Coating features a highly reflective metallic finish with superior adhesion to steel, aluminum, and plastic wheels and wheel coverings.

Features

  • Highly Reflective Metallic Finish
  • Durable Finish Resists Brake Dust And Chemicals
  • Restore To Original Wheel Appearance Or Customize
  • Resists Cracking, Flaking, And Peeling
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Wheels And Accessories

Product Specifications

    • COLOR FINISHBronze
    • SIZE TYPEAerosol
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBERHWP105
    • DESCRIPTIONWheel Coating
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEFleet Coatings
    • FINISHHigh Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!