Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum Glowmax 2600 System Luminescent Aerosol, Luminescent Green, 15 oz. - 223886 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Rust-Oleum Glowmax 2600 System Luminescent Aerosol, Luminescent Green, 15 oz. - 223886 - Pkg Qty 6

Item #: WBB686400

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 6

Price: $139.50
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Glowmax 2600 System Luminescent Aerosol, Luminescent Green, 15 oz. - 223886

Multi-purpose glow-in-the-dark spray provides long-lasting safety illumination and protects against wear, chemicals and solvents in everyday industrial applications. Provides an 8-12 hour glow time. Quick and easy to apply. Dries fast 30 minutes to touch. Excellent durability and protection outperforms tapes. Safety Yellow provides vivid safety designations in daylight but glows. Requires only 2-3 coats versus competitive paints that require 4 or more. Easy to clean up and maintain. Low installation costs versus tapes and stair noses

Product Specifications

    • COLOR FINISHLuminescent Green
    • SIZE TYPEAerosol
    • SIZE20 oz.
    • STYLEHigh Performance
    • PRODUCT FAMILYSpecialty
    • BRANDRust-Oleum®
    • FINISHFlat
    • PACKAGE QUANTITY1
    • COLOR FAMILYGreen
    • MANUFACTURERS PART NUMBER223886
    • DESCRIPTIONGlowMax 2600 System
    • NET WEIGHT15 oz.
    • TYPELuminescent Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed