Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht High Temperature Engine Metallic Coating Gold Flake 11 Oz. Aerosol - SP404 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Vht High Temperature Engine Metallic Coating Gold Flake 11 Oz. Aerosol - SP404 - Pkg Qty 6

Item #: WBB659001

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.70 each

Sold in packages of 6

Price: $46.20
Product Information
Customer Review
Product Q&A
Accessories
VHT High Temperature Engine Metallic Coating Gold Flake 11 oz. Aerosol

Under hood engine dress-up never looked this good, or stood up to high-heat temperatures like VHT Engine Metallic® Paint. Formulated for high temperature and high performance applications, VHT Engine Metallic Paint® creates a cool sparkling metallic finish and withstands intermittent temperatures of up to 650° F (343° C). A unique formulation of urethane and ceramic resins produces a tough and long lasting finish for engines, engine accessories, or any other surface that requires a durable, heat and chemical resistant finish.

Features

  • EZ Touch™ Conical Nozzle
  • Unique Aluminum Metallic Satin Finish
  • Maximum Heat Dissipation And High Gloss Retention
  • Ceramic Resins Resist Heat Up To 650° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Oil And Other Automotive Fluids
  • Will Not Blister/Flake/Crack/Peel
  • Use on Engine Block And Underhood Accessories

Product Specifications

    • COLOR FINISHGold Flake
    • SIZE TYPEAerosol
    • COLOR FAMILYYellow
    • MANUFACTURERS PART NUMBERSP404
    • DESCRIPTIONEngine Metallic
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYHigh Heat
    • TYPEAutomotive Engine Paint
    • FINISHMetallic
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed