Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Caliper Shown

Vht High Temperature Wheel Paint Satin Black 11 Oz. Aerosol - SP183 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Vht High Temperature Wheel Paint Satin Black 11 Oz. Aerosol - SP183 - Pkg Qty 6

Item #: WBB659198

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.70 each

Sold in packages of 6

Price: $46.20
Product Information
Customer Review
Product Q&A
Accessories
VHT High Temperature Wheel Paint Satin Black 11 oz. Aerosol

VHT Wheel Paint provides a great finish and real protection for all standard and custom wheels. Every day wheels take a beating both on and off the road. Salt, sand, brake dust and rocks severely damage the appearance and protection of the wheel surface. This unique product resists chipping, cracking and fading, while protecting the wheel surface from oxidation.

Features

  • EZ Touch™ Conical Nozzle
  • Durable Finish Resists Brake Dust And Chemicals
  • Resists Heat Up To 250° F
  • Restore To Original Wheel Appearance Or Customize
  • Resists Cracking/Flaking/Peeling
  • Dry To Touch In 30 Minutes / Handle In 1 Hour

Product Specifications

    • COLOR FINISHSatin Black
    • SIZE TYPEAerosol
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERSP183
    • DESCRIPTIONWheel Paint
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEFleet Coatings
    • FINISHSatin
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!