Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht Rust Convertor Black 11 Oz. Aerosol - SP229 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Vht Rust Convertor Black 11 Oz. Aerosol - SP229 - Pkg Qty 6

Item #: WBB659226

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.50 each

Sold in packages of 6

Price: $45.00
Product Information
Customer Review
Product Q&A
Accessories
VHT Rust Convertor Black 11 oz. Aerosol

VHT Rust Convertor destroys rust on contact. It sprays on clear and turns to a black metal-protecting coating to prevent future rust from performing. Specifically formulated for application over metal, body filler or fiberglass, Rust Convertor sands to a smooth, even finish.

Features

  • Destroys Rust On Contact
  • Sprays On Clear Dries As A Black Paintable Surface
  • Sands To Smooth Finish For Top Coating
  • Prevents Future Rust From Forming
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • For Exterior Body Panels Floor Boards And Bumpers
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • SIZE TYPEAerosol
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERSP229
    • DESCRIPTIONRust Convertor
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEEnamel
    • FINISHFlat
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very impressed

Your review: This stuff works exactly as described and yes I would recommend and will be ordering more from this company too.. Great service, fast shipping, Thank you

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed