Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Coat 1 Gallon Dark Blue, Non-Skid Coating - UT-100AQ

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Tuff Coat 1 Gallon Dark Blue, Non-Skid Coating - UT-100AQ

Item #: WBB1635865

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 4%
Price: $ 81.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tuff Coat 1 Gallon Dark Blue, Non-Skid Coating - UT-100AQ

Tuff Coat is a high-performance, non-skid polyurethane safety coating that works to effectively coat, weatherproof, and prevent slipage on a number of surfaces. Apply to your pool, deck, splash pad, pool steps, restrooms, changing areas, walkways and more. 1 gallon covers approximately 40-45 square feet. Texture may be varied when applied. Non-toxic and environmentally friendly (no VOC's). Tuff coat consists of recycled rubber crumb aggregate-non abrasive. Its UV resistant pigments and stabilizers enhance protection, and protects against chemicals such as acids, solvents, fuels, chlorine, salts, etc. Coating resists impact, waterproofs wood decking, and can be sprayed, brushed or roller applied (special Roller Applicator available-sold separately). Dries to a quick, easy to clean finish. Mix with a drill type paint mixer (recommended). Surfaces covered with Tuff Coat Rubberized Coatings must be primed with Tuff Coat Primer (sold separately). 1 Year manufacturer's warranty.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES8
    • COLOR FINISHDark Blue
    • COVERAGE45
    • SIZE TYPECan
    • WEIGHT LBS12
    • SIZE1 gal.
    • HEIGHT INCHES8
    • PRODUCT FAMILYSpecialty Coatings
    • BRANDTUFF Coat
    • PACKAGE QUANTITY1
    • COLOR FAMILYBlue
    • MANUFACTURERS PART NUMBERUT-100AQ Dark Blue, Gal
    • DESCRIPTIONNon-Skid Coating
    • TYPEWater Based

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed