Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micro-Seal RTU Water Repellent, Gallon Bottle 4/Case - CR-0356CS

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Micro-Seal RTU Water Repellent, Gallon Bottle 4/Case - CR-0356CS

Item #: WBB1596896

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.60 Save up to 19%
Price: $ 109.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Micro-Seal RTU Water Repellent, Gallon Bottle 4/Case - CR-0356CS

Protect, restore and extend the life of your project with Micro-Seal Clear Water Repellent For Concrete, Brick, & Wood. Made from the best water repellent chemicals in the construction market, Micro-Seal is formulated by lending silanes and siloxanes that have long been trusted by architects, engineers and building owners around the globe. A proprietary ingredient called Micro-Lok ensures a long lasting mechanical bond and creates a hydrophobic barrier that is not affected by weathering, salt, dirt, freezing temperatures, UV light and wind-driven rain, among many other damaging elements. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 60-250 sq. ft. per gallon. Does not alter surface appearance - leaves no surface film, no sheen and will not yellow. Up to a 10 year warranty.

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE100 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-0356CS
    • DESCRIPTIONWater Repellent
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed