Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

V2100 Aluminum

Rust-Oleum 8400 System <450 VOC Food & Beverage Alkyd Enamel, Gloss White Gallon Can - 8494402 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum 8400 System <450 VOC Food & Beverage Alkyd Enamel, Gloss White Gallon Can - 8494402 - Pkg Qty 2

Item #: WBB686328

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$62.95 each

Sold in packages of 2

Price: $125.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 8400 System <450 VOC Food & Beverage Alkyd Enamel - Gloss White

A unique, modified alkyd designed specifically for the food and beverage industry. Provides all the benefits of Rust-Oleum Industrial Alkyd Enamels plus mold and mildew resistance. Resistant to humidity and high heat (up to 212° F /100° C). Cold temperature cure: can be applied to cold surfaces as low as 18° F (-7° C). Withstands corrosion from repeated washing, disinfectants and cleaning compounds
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHDairy White
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER8494402
    • DESCRIPTIONV8400 System <450 VOC Food/Beverage Alkyd Enamel
    • SIZE1 gal.
    • STYLEHigh Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<450 VOC Food/Beverage Alkyd Enamel
    • FINISHGloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!