Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Anti-Slip Enamel Shown

Rust-Oleum AS6000 System <100 VOC Anti-Slip Low Profile Epoxy Floor Coat, Navy Gal Kit - AS6086425

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Rust-Oleum AS6000 System <100 VOC Anti-Slip Low Profile Epoxy Floor Coat, Navy Gal Kit - AS6086425

Item #: WBB686237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum AS6000 System <100 VOC Anti-Slip Low Profile Epoxy Floor Coating - Navy Gray

Low VOC, water-based anti-slip floor epoxy acts as a safeguard on barefoot grade floors. Use anywhere extra protection is needed from slips and falls in barefoot and wet recreational environments. For indoor and outdoor use. Dries quickly return to service in 24 hr. for light traffic/48 hr. heavy traffic. Coefficient of friction Dry: 0.78,Wet: 0.86
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHNavy Gray
    • SIZE TYPEKit
    • COLOR FAMILYBlue
    • MANUFACTURERS PART NUMBERAS6086425
    • DESCRIPTIONAS6000 System
    • SIZE1 gal. Kit
    • STYLEConcrete Saver
    • PRODUCT FAMILYFloor Coatings
    • TYPE<100 VOC Anti-Slip Low Profile Epoxy Floor Coating
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed