Composite Rod Stock
Most Relevant
G-10/FR-4 Garolite Rods

G-10/FR-4 garolite rods are ideal for material handling applications in need of puncture resistance. These rods provide versatile and all-around composite and impact protection. Units are composed of a glass woven fabric base with a flame-retardant epoxy resin binder. Garolite rods are available in a wide variety of sizes.
| Compare | Image | Length | Diameter | Tensile Strength | Temperature Range | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 2 in | 36000 psi | -70 to 300 °F | Green | WBB2320368 | $319.95 | ||
![]() | 12 in | 1-1/2 in | 36000 psi | -70 to 300 °F | Green | WBB2320357 | $76.95 | ||
![]() | 36 in | 1/2 in | 36000 psi | -70 to 300 °F | Green | WBB2320366 | $36.95 | ||
![]() | 12 in | 1 in | 36000 psi | -70 to 300 °F | Green | WBB2320360 | $50.95 | ||
![]() | 12 in | 2 in | 36000 psi | -70 to 300 °F | Green | WBB2320356 | $129.95 |
Carbon Fiber Rods

Carbon fiber rod stock can accommodate building projects that require robust rigidity and low weight. The carbon fiber rods are ideal for applications where front-to-back strength is important such as airplanes, boats, and bicycles. Many different sizes are available.
XX Garolite Rods

XX Garolite rods are suitable for a template or backup material. Each unit features a sturdy paper base embedded with a phenolic resin binder. Garolite rods offer moderate-level mechanical strength and high-level electrical strength for a variety of machining applications. Many sizes are available.







